29-7/8 in. Electric 4-Burner Coil Freestanding Range in Black

You last purchased this on
 
Amana

29-7/8 in. Electric 4-Burner Coil Freestanding Range in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amana

29-7/8 in. Electric 4-Burner Coil Freestanding Range in Black

  • Fast #
  • Part #AACR4303MFB
  • Item #7095321
  • Manufacturer Part #ACR4303MFB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Our Versatile Cooktop with multiple element options provides up to 2,400 watts on the largest burner to help you cook more of your favorites at the same time.
  • Bake Assist Temps offer preset temperature settings to make cooking even more convenient. Just select a temperature, press start and let the oven do the rest.
  • Large Oven Capacity gives you the space you need to make dinner and dessert at the same time.
  • Use this setting to broil in five degree-increments to melt cheese, sear steak or toast those buns with more precision.
  • See and savor. The Extra-Large Oven Window provides a bigger view to let you check on food without having to open the oven door.
  • This storage drawer comes with plenty of space to put those pots and pans out of sight and out of mind.
  • Temp Assure™ Cooking System distributes heat throughout the entire oven to deliver delicious results.
  • Quickly select bake or broil temperatures with these extra-large and easy-to-read Easy Touch Electronic Controls Plus.
  • Oven Lockout is a safety feature that locks your oven and its controls to help protect against accidental use.
  • Warm Hold delivers low heat to the oven so dishes are ready to serve when you are.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
No
Burner Type:
Coil
Capacity:
4.8 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad/Knobs
Depth:
27-3/4 in
Display Type:
Digital
ETL Listed:
No
Energy Star Compliant:
No
Handle Material:
Plastic
Handle Type:
Contoured
Height:
46-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Incandescent
Maximum Capacity:
4.8 cu ft
NSF Certified:
No
Number of Burners:
4
Number of Elements:
4
Number of Lights:
1
Power Source:
Electric
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120/240V
Watts:
2150 W
Weight:
144 lb
Width:
29-7/8 in