29-7/8 in. Electric 4-Burner Coil Freestanding Range in Black

Part #AAER5523XAB  |  Item #4077643  |  Manufacturer Part #AER5523XAB

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High/low self-cleaning oven
  • Electronic clock with timer
  • Storage drawer
  • Automatic oven light
  • Two 6", 1,500W and (2) 8", 2,600W coil elements
  • Temp Assure™ temperature management system
  • Two oven racks
  • Custom broil
  • Five oven rack positions
  • Standard Oven Window

Documents

Specifications

ADA Compliant: No

AMP: 40

Burner Type: Coil

Capacity: 4.8 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 27-11/16 in

Height: 46-7/8 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Number Of Burners: 4

Number Of Elements: 4

Power Source: Electric

Self Clean: Yes

Volts: 240/208V

Watts: 2600

Width: 29-7/8 in