29-7/8 in. Electric 4-Burner Coil Freestanding Range in White

Part #AAER3311WAW  |  Item #3857041  |  Manufacturer Part #AER3311WAW

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 29 7/8" W x 42" H x 26 3/4" D
  • 4.8 Cu. Ft. capacity
  • 5 Oven Rack Positions
  • 2 Oven Racks
  • Temp Assure™ electronic temperature management system
  • UL Listed
  • Color/Finish: White

Specifications

ADA Compliant: No

AMP: 40

Burner Type: Coil

Capacity: 4.8 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 27-11/16 in

Height: 46-7/8 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Number Of Burners: 4

Number Of Elements: 4

Power Source: Electric

Self Clean: No

UL Listed: Yes

Volts: 240/208V

Watts: 2100

Width: 29-7/8 in