29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Black on Stainless

Part #AAGR6603SFS  |  Item #7178924  |  Manufacturer Part #AGR6603SFS

$ 899.00 EACH
(Pricing is for Stainless Steel/Black)

Color/Finish:
Stainless Steel/Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large oven capacity
  • Self clean option
  • Extra-large oven window
  • EasyAccess™ broiler door
  • Sealed burners

Specifications

ADA Compliant: No

AMP: 15

Automatic Shut-Off: No

BTU: 12500

Burner Type: Sealed

Capacity: 5 cu ft

Color Finish: Stainless Steel/Black

Color Finish Category: Stainless Steel

Control Type: Digital Touch/Knobs

Depth: 27-22/25 in

Display Type: Digital

ETL Listed: No

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

GSA Approved: No

Handle Material: Aluminum

Handle Type: Reach-through

Height: 46-22/25 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Interior Light: Yes

MBH: 16.5

Maximum Capacity: 5 cu ft

Number Of Burners: 4

Number Of Lights: 1

Power Source: Gas

Self Clean: Yes

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Width: 29-22/25 in