0 items

Amana HVAC APG15 Series 3.5 Tons 15 SEER R-410A Single-Stage Evaporator Downflow and Horizontal Natural Gas/Electric Packaged Unit

AAPG154211541

Tonnage

3.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Convertible airflow
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy duty Million-Air™ stainless steel heat exchanger
  • High efficiency compressor
  • Louvered condenser coil protection
  • Redundant two stage gas valve; easy conversion from natural gas to propane
  • Self diagnostic blower operation and safety circuits
  • Suitable for ground level or rooftop installations

SPECIFICATIONS

AMP
40
BTU
42000
BTU Cooling Rating
40000 Btu/h
BTU Heat Rating
115000 Btu/h
CEC Compliant
For Sale in CA
Collection
APG15 Series
Configuration
Downflow, Horizontal
Depth
51 in
EER
12
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
42-3/4 in
MBH
42
Max CFM
1250
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3.5 Tons
UL Listed
No
Volts
208/230V
Weight
538
Width
47 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday