0 items

Amana 3.6 cf 9-Cycle Top Load Washer in White

ANTW4601BQ

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Advanced suspension system
  • Automatic temperature control
  • Cycle status bar
  • Max spin speed: 700 RPM
  • Nine wash cycles
  • Porcelain wash basket

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
3.6 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
26 in
Height
43 in
Power Source
Electric
Type
Top Load Washer
UL Listed
Yes
Volts
120V
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday