33-1/8 in. 21 cu. ft. Side-By-Side Refrigerator in Stainless Steel
33-1/8 in. 21 cu. ft. Side-By-Side Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 7.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 34-1/8 in
- Energy Star Compliant:
- No
- Filter Type:
- Water
- Freezer Capacity (Cu Ft):
- 6.77 cu ft
- Height:
- 66-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Drawers:
- 2
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.64 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- No
- Volts:
- 110V
- Width:
- 33-1/8 in