Amana

35-7/8 in. 24.57 cf Side-by-side Freestanding Refrigerator in White

Part #AASI2575GRW  |  Manufacturer Part #ASI2575GRW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic Touch

Depth: 34-5/8 in

ETL Listed: No

Energy Star Compliant: No

Freezer Capacity Cu ft : 9.11 cu ft

GSA Approved: No

Handle Material: Metal

Handle Type: Reach-through

Height: 69-5/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.46 cu ft

Refrigerator Type: Side-By-Side

Smart Home Enabled: No

UL Listed: Yes

Volts: 110V

Width: 35-7/8 in