0 items

Amana HVAC ASXC18 Series 4 Ton 18 SEER 1/3 hp Two-Stage R-410A Split-System Air Conditioner

AASXC180481

Tonnage

4 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
122.1, 20.4, 28.3, 40
BTU
47500
Collection
ASXC18 Series
Depth
37 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40-1/2 in
Horsepower
1/3 hp
Liquid Line OD
3/8 in
MBH
47.5
Max CFM
1750
Phase
Single Phase
Power Source
Electric
RPM
1000
Refrigerant
R-410A
Stages
Two
Suction Line OD
1-1/8 in
Tonnage
4 Tons
UL Listed
No
Volts
208/230V
Weight
276
Width
37 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday