0 items

Amana 6.5 CF Electric Dryer in White

ANED4600YQ

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Automatic dryness control, using temperature sensors to stop the drying cycle when clothes are dry
  • Features a wrinkle prevention option and timed drying cycles
  • Features an energy preferred dryer cycle, stopping cycle sooner to save energy

SPECIFICATIONS

ADA Compliant
No
AMP
30
CEC Compliant
For Sale in CA
Capacity
6.5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-1/2 in
Height
42-1/2 in
Power Source
Electric
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday