Amana

6.5 cf 11-Cycle Electric Dryer in White

Part #ANED4655EW  |  Manufacturer Part #NED4655EW

Capacity:

6.5 cu ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Automatic dryness control
  • Wrinkle prevent option
  • Capacity: 6.5 cu ft
  • Eleven dryer cycles
  • Reversible door

Specifications

ADA Compliant: No

AMP: 30

CEC Compliant: For Sale in CA

Capacity: 6.5 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 28-1/5 in

Height: 43 in

Number of Settings: 11

Power Source: Electric

Type: ANED4655EW

UL Listed: Yes

Volts: 240V

Width: 29 in