0 items

Amana 7000 BTU 265V PTAC Heat Pump

APTH074G35AXXX

BTU

7000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Increased dehumidification capacity
  • Quiet operation
  • Removable condenser shroud
  • Seven button touch pad

SPECIFICATIONS

AMP
3.1
BTU
7000
BTU Cooling Rating
7500 Btu/h
BTU Heat Rating
6200 Btu/h
CFM
370
Depth
20-3/4 in
EER
11.7
Height
16-1/6 in
Refrigerant
R-410A
Volts
265V
Watts
3.5
Width
42 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday