0 items

Amana HVAC AMVC8 Series 21 in. 80000 BTU 80% AFUE 5 Ton Two-Stage Upflow and Horizontal 3/4 hp Natural Gas Furnace

AAMVC80805CN

BTU

80000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Fully insulated, heavy gauge steel cabinet with durable baked enamel finish
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low constant fan speed circulates air throughout the home
  • Quiet, two speed induced draft blower

SPECIFICATIONS

BTU
80000
Collection
AMVC8 Series
Configuration
Horizontal, Upflow
Depth
28 in
Energy Star Compliant
No
Fan Speeds
Variable
Fuel Type
Natural Gas
Height
33-3/8 in
Horsepower
3/4 hp
Ignition System
Silicon Nitride
MBH
80
Material
Steel
Max CFM
2000
Phase
Single Phase
Power Source
Gas
Stages
Two
Temperature Range
20 to 50 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday