1 Ton R-410A 9300 Btu/h Room Air Conditioner

This product has been replaced by

No image available
26 TTW 115V 9K AC W/NO HEAT
Manufacturer Part #PBC092G00CC
You last purchased this on
 
Amana HVAC

1 Ton R-410A 9300 Btu/h Room Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
26 TTW 115V 9K AC W/NO HEAT
Manufacturer Part #PBC092G00CC
Amana HVAC

1 Ton R-410A 9300 Btu/h Room Air Conditioner

  • Fast #
  • Part #APBC092G00CB
  • Item #4870432
  • Manufacturer Part #PBC092G00CB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy access slide out filter
  • One hundred percent full factory run test
  • Electronic touch pad with remote control
  • Requires Certification

Specifications

AMP:
8.7
Auto Switching Heat:
No
BTU:
9300
BTU Cooling Rating:
9300 Btu/h
CEC Compliant:
For Sale in CA
Color Finish Name:
White
Dehumidification:
2.3
Depth:
21-7/8 in
EER:
9.8
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
2
Hazardous Duty:
No
Height:
15-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Through The Wall
MBH:
9.3
Max CFM:
275 cfm
Plug Type:
5-15P
Power Source:
Electric
Refrigerant:
R-410A
Sleeve Type:
Wall
Tonnage:
1 Ton
Type:
APBC092G00CB
UL Listed:
Yes
Volts:
115V
Watts:
940 W
Weight:
88 lb
Width:
26 in