11600 BTU 14.6 Amp, 16 Amp, 5.1 Amp and 5.3 Amp 208/230V PTAC Heat Pump

You last purchased this on
 
Amana HVAC

11600 BTU 14.6 Amp, 16 Amp, 5.1 Amp and 5.3 Amp 208/230V PTAC Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amana HVAC

11600 BTU 14.6 Amp, 16 Amp, 5.1 Amp and 5.3 Amp 208/230V PTAC Heat Pump

  • Fast #
  • Part #AAH123G35AX
  • Item #4870437
  • Manufacturer Part #AH123G35AX
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Electronic touch pad with remote control
  • Easy access slide out filter
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • One hundred percent full factory run test
  • Requires Certification

Specifications

AMP:
14.6, 16, 5.1, 5.3
Auto Switching Heat:
No
BTU:
11600
BTU Cooling Rating:
11600 Btu/h
BTU Heat Rating:
10200 Btu/h
CEC Compliant:
For Sale in CA
Dehumidification:
2.5
Depth:
26-3/4 in
EER:
9.9
ETL Listed:
No
Energy Star Compliant:
No
Hazardous Duty:
No
Height:
15-3/8 in
Installation Type:
Through The Wall
MBH:
11.6
Max CFM:
280 cfm
Plug Type:
6-20P
Refrigerant:
R-410A
Type:
AAH123G35AX
UL Listed:
No
Volts:
208/230V
Watts:
1170 W
Width:
22-5/8 in