11600 Btu/h 208/230V 4.5 Amp and 4.9 Amp PTAC Air Conditioner
11600 Btu/h 208/230V 4.5 Amp and 4.9 Amp PTAC Air Conditioner
Frequently Purchased Together
Product Details
- Electronic touch pad with remote control
- Easy access slide out filter
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- One hundred percent full factory run test
Documents
Specifications
- AMP:
- 4.5, 4.9
- Auto Switching Heat:
- No
- BTU:
- 11600
- BTU Cooling Rating:
- 11600 Btu/h
- BTU Heat Rating:
- 10700 Btu/h
- CEC Compliant:
- For Sale in CA
- Dehumidification:
- 2.6
- Depth:
- 26-3/4 in
- EER:
- 11
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Height:
- 15-3/8 in
- Installation Type:
- Through The Wall
- MBH:
- 11.6
- Max CFM:
- 280 cfm
- Plug Type:
- 6-20P
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- Type:
- AAE123G35AX
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 3.5 kW
- Width:
- 22-5/8 in