Amana HVAC

14000 BTU 410A Electric Heat Pump

Part #APTH153E35AXXX  |  Manufacturer Part #PTH153E35AXXX

BTU:

14000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Reduces energy consumption by up to 35%
  • ECM blower
  • Quiet indoor tangential fan
  • Fits standard wall sleeve

Specifications

AMP: 20

BTU: 14000

CEC Compliant: For Sale in CA

EER: 9.6

Refrigerant: R-410A

Volts: 208/230V

Watts: 3.5