17300 BTU 15.6 Amp, 16 Amp, 6.5 Amp, 7 Amp, 7.3 Amp and 7.8 Amp 208/230V PTAC Heat Pump
17300 BTU 15.6 Amp, 16 Amp, 6.5 Amp, 7 Amp, 7.3 Amp and 7.8 Amp 208/230V PTAC Heat Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electronic touch pad with remote control
- Easy access slide out filter
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- One hundred percent full factory run test
Documents
Specifications
- AMP:
- 15.6, 16, 6.5, 7, 7.3, 7.8
- Auto Switching Heat:
- No
- BTU:
- 17300
- BTU Cooling Rating:
- 17300 Btu/h
- BTU Heat Rating:
- 14300 Btu/h
- CEC Compliant:
- For Sale in CA
- Dehumidification:
- 4.1
- Depth:
- 32-1/2 in
- EER:
- 9.9
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Height:
- 16-7/8 in
- Installation Type:
- Through The Wall
- MBH:
- 17.3
- Max CFM:
- 590 cfm
- Plug Type:
- 6-20P
- Refrigerant:
- R-410A
- Type:
- AAH183G35AX
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 1750 W
- Width:
- 26 in