17600 Btu/h 208/230V 7.1 Amp and 7.6 Amp PTAC Air Conditioner
17600 Btu/h 208/230V 7.1 Amp and 7.6 Amp PTAC Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electronic touch pad with remote control
- Easy access slide out filter
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- One hundred percent full factory run test
Documents
Specifications
- AMP:
- 7.1, 7.6
- Auto Switching Heat:
- No
- BTU:
- 17600
- BTU Cooling Rating:
- 17600 Btu/h
- BTU Heat Rating:
- 11000 Btu/h
- CEC Compliant:
- For Sale in CA
- Dehumidification:
- 4.2
- Depth:
- 29-3/4 in
- EER:
- 10.8
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Height:
- 16-7/8 in
- Installation Type:
- Through The Wall
- MBH:
- 17.6
- Max CFM:
- 450 cfm
- Plug Type:
- 6-20P
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- Type:
- AAE183G35AX
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 3.5 kW
- Width:
- 26 in