1H/1C Manual Changeover Non-Programmable Thermostat Wired

This product has been replaced by

Amana HVAC 1H/1C Non-programmable Thermostat
Amana HVAC 1H/1C Non-programmable Thermostat
Manufacturer Part #PHWT-A100C
You last purchased this on
 
Amana HVAC

1H/1C Manual Changeover Non-Programmable Thermostat Wired

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Amana HVAC 1H/1C Non-programmable Thermostat
Amana HVAC 1H/1C Non-programmable Thermostat
Manufacturer Part #PHWT-A100C
Amana HVAC

1H/1C Manual Changeover Non-Programmable Thermostat Wired

  • Fast #
  • Part #A2246002
  • Item #4625723
  • Manufacturer Part #2246002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Digital display
  • Digital LCD display
  • Single stage heat, and single stage cool
  • Patented thermal intrusion barrier
  • Adjustable temperature differential
  • Soft Touch controls
  • Requires Certification

Specifications

AMP:
30
Depth:
1-1/2 in
Height:
3-3/4 in
Power Source:
Electric
Programmability:
Non-programmable
Stages:
1H/1C
Touch Screen -:
No
Volts:
24V
Width:
4-59/100 in