0 items

Amana HVAC 230 V Packaged Terminal Air Conditioner

APTC3G35A

BTU Cooling Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Increased dehumidification capacity
  • Quiet operation
  • Removable condenser shroud
  • Seven button touch pad

SPECIFICATIONS

AMP
4.1
BTU
9000
BTU Cooling Rating
9000 Btu/h
CFM
310
EER
11.7
Refrigerant
R-410A
Volts
230V
Watts
3.5

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday