Amana HVAC 265V 9000 BTU R-410A PTAC Heat Pump

APMH094G35EXXX

Manufacturer Part #: PMH094G35EXXX

BTU

9000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
9000
CEC Compliant
For Sale in CA
MBH
9
Power Source
Electric
Refrigerant
R-410A
Tonnage
0.75 Ton
UL Listed
No
Volts
265V
Watts
3.7

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday