3.5kW Wall Air Conditioner
This product has been replaced by
Manufacturer Part #PBH073G35CC
3.5kW Wall Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electronic touch pad with remote control
- Easy access slide out filter
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heat pump heat (BTU/hr): 6800
- Metal
- Solid side and bottom with weather board and stamped aluminum grille
- Is 100% full factory run tested
Specifications
- AMP:
- 3.2
- BTU:
- 6800
- BTU Cooling Rating:
- 7400 Btu/h
- BTU Heat Rating:
- 11000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 265 ft3/min
- Dehumidification:
- 1.4
- Depth:
- 16-7/8 in
- EER:
- 10.4
- Height:
- 15-5/8 in
- Max CFM:
- 265 cfm
- Plug Type:
- 6-20P
- Refrigerant:
- R-410A
- Type:
- APBH073G35CB
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 3.5 kW
- Width:
- 26 in