9000 BTU 4.2 Amp 208/230V PTAC Heat Pump
PTH G Series 9000 BTU 4.2 Amp 208/230V PTAC Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet operation
- Increased dehumidification capacity
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Removable condenser shroud
- Seven button touch pad
Specifications
- AMP:
- 4.2
- BTU:
- 9000
- CEC Compliant:
- For Sale in CA
- CFM:
- 360 ft3/min
- Collection:
- PTH G Series
- EER:
- 11.5
- Moisture Removal:
- 53
- Nominal Heater Size (kilowatts):
- 3.5
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- PTAC
- Refrigerant:
- R-410A
- Type:
- APTH093G35AXXX
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Watts:
- 3.5 kW