Aluminum Architectural Louvered Grille in Dark Brown

You last purchased this on
 
Amana HVAC

Aluminum Architectural Louvered Grille in Dark Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amana HVAC

Aluminum Architectural Louvered Grille in Dark Brown

  • Fast #
  • Part #AAGK01DB
  • Item #4625706
  • Manufacturer Part #AGK01DB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Brown Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Extruded aluminum
  • Baked enamel finish
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Architectural louvered
  • Grille must be installed before chassis can be set in place
  • 42" W x 16" H
  • Includes discharge baffles for increased efficiency
  • Mounts to back of wall sleeve
  • Requires Certification

Specifications

Coating:
Anodized
Color Finish Name:
Dark Brown
Length:
42 in
Material:
Aluminum
Type:
AAGK01DB
Width:
16 in