Amana HVAC

ASX14 Series 2.5 Ton 14 SEER 1/6 hp Single-Stage R-410A Split-System Air Conditioner

Part #AASX140301  |  Manufacturer Part #ASX140301

Tonnage:

2.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Copeland Scroll™ compressor
  • High density foam compressor sound blanket
  • Copeland ComfortAlert™ diagnostics
  • Fully charged for 15' of tubing length
  • Factory installed filter drier
  • Copper tube/aluminum fin coil
  • AHRI certified and ETL listed

Green

Documents

Specifications

AMP: [17, 22]

BTU: 28800

Collection: ASX14 Series

Compressor Type: Scroll

Decibel Rating dB : 72 dB

Depth: 30-1/2 in

EER: 12

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 32-1/2 in

Horsepower: 1/6 hp

Liquid Line OD : 3/8 in

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 14

Sound Blanket: Yes

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 149

Width: 30 in