2.5 Ton - Vertical - ECM - Air Handler
This product has been replaced by
Manufacturer Part #AWST30LU1408BA
AWST Series 2.5 Ton - Vertical - ECM - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All aluminum coil; improved reliability and quality; factory TXV installed for quicker install; more efficient refrigerant metering
- AWST models: equipped wit a fully adjustable TXV
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory-installed pull-type disconnect
- Sequence-controlled, rust-resistant nickel chromium heating elements of 3, 5, 8, and 10 kW
- Aluminum tubing coils on all models
- Multi-speed ECM: AWST 31, 32, 37
- Direct-drive, multi-speed motors allows air volume variation for heating/cooling
- AHRI certified and ETL listed
- Thermoplastic drain pan with bottom primary and secondary drain connections
Specifications
- AMP:
- 37.8, 40, 43, 45
- Application:
- Unitary System
- BTU:
- 30000
- BTU Cooling Rating:
- 30,000 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Aluminum Fin
- Collection:
- AWST Series
- Configuration:
- Vertical
- Depth:
- 24 in
- ETL Listed:
- Yes
- Height:
- 21 in
- Horsepower:
- 1/2 hp
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 109 lb
- Width:
- 36 in