Digi-stat Wireless Wall Thermostat DT01A
This product has been replaced by
Manufacturer Part #DS01G
DigiSmart™ Digi-stat Wireless Wall Thermostat DT01A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 AA battery support 2 batteries for back-light, 2 batteries for TSTAT
- Built in occupancy detector
- Large back-lit display
- Large buttons for +/- degrees
- Software tamper detection ability
- Tamper screws
Specifications
- Application:
- Heating and Cooling
- Collection:
- DigiSmart™
- Height:
- 5 in
- Power Source:
- Electric
- Programmability:
- Programmable
- Touch Screen -:
- No
- Volts:
- 24VAC
- Weight:
- 1 lb
- Width:
- 4 in
- Wireless Communication - FEI:
- Radio