0 items

Amana HVAC Plastic Architectural Louvered Grille

APGK01

Color Finish

Starting at $168.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 42" W x 16" H
  • Added UV paint protection
  • Architectural louvered
  • Engineered polymer
  • Grille must be installed before chassis can be set in place
  • Includes discharge baffles for increased efficiency
  • Mounts to back of wall sleeve

SPECIFICATIONS

Color Finish
Stonewood Beige
Length
42 in
Material
Plastic
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday