Plastic Architectural Louvered Grille in Amana White
Plastic Architectural Louvered Grille in Amana White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Engineered polymer
- Added UV paint protection
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Architectural louvered
- Grille must be installed before chassis can be set in place
- 42" W x 16" H
- Includes discharge baffles for increased efficiency
- Mounts to back of wall sleeve
Specifications
- Color Finish Name:
- White
- Material:
- Plastic
- Type:
- APGK01WB