Plastic Architectural Louvered Grille in Dark Brown

You last purchased this on
 
Amana HVAC

Plastic Architectural Louvered Grille in Dark Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amana HVAC

Plastic Architectural Louvered Grille in Dark Brown

  • Fast #
  • Part #APGK01DB
  • Item #4625728
  • Manufacturer Part #PGK01DB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Brown Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Engineered polymer
  • Added UV paint protection
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Architectural louvered
  • Grille must be installed before chassis can be set in place
  • 42" W x 16" H
  • Includes discharge baffles for increased efficiency
  • Mounts to back of wall sleeve
  • Requires Certification

Specifications

Color Finish Name:
Dark Brown
Material:
Plastic
Type:
APGK01DB