PTC G Series 9000 Btu/h 208/230V 4.1 Amp PTAC Air Conditioner

Part #APTC093G35AXXX  |  Item #4625720  |  Manufacturer Part #PTC093G35AXXX

$ 970.28 EACH
(Pricing is for 9000 Btu/h)

BTU Cooling Rating

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet operation
  • Increased dehumidification capacity
  • Seven button touch pad
  • Removable condenser shroud

Specifications

AMP: 4.1

BTU: 9000

BTU Cooling Rating: 9000 Btu/h

CFM: 310

Collection: PTC G Series

EER: 11.7

Moisture Removal Pints Per Day : 53

Phase: Single Phase

Product Type: PTAC

Refrigerant: R-410A

Tonnage: 1 Ton

Type: APTC093G35AXXX

Volts: 208/230V

Watts: 3.5