Amana HVAC

PTH E Series 12000 Btu/h 208/230V 5.7 Amp PTAC Air Conditioner

Part #APTH123E35AXXX  |  Manufacturer Part #PTH123E35AXXX

BTU Cooling Rating:

12000 Btu/h
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Reduces energy consumption by up to 35%
  • ECM blower
  • Quiet indoor tangential fan
  • Fits standard wall sleeve

Specifications

AMP: 5.7

Auto Switching Heat Cool : No

BTU: 12000

BTU Cooling Rating: 12000 Btu/h

BTU Heat Rating: 10900 Btu/h

Collection: PTH E Series

Depth: 21-1/2 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 16-1/16 in

Indoor Outdoor: Indoor

Installation Type: Through The Wall

MBH: 12

Max CFM: 290

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Sound Blanket: No

Stages: Single

Tonnage: 1 Ton

UL Listed: No

Volts: 208/230V

Width: 42 in