Amana HVAC

PTH E Series 15000 Btu/h 208/230V 7 Amp PTAC Air Conditioner

Part #APTC153E50AXXX  |  Manufacturer Part #PTC153E50AXXX

BTU Cooling Rating:

15000 Btu/h
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Reduces energy consumption by up to 35%
  • ECM blower
  • Quiet indoor tangential fan
  • Fits standard wall sleeve

Specifications

AMP: 7

BTU: 15000

BTU Cooling Rating: 15000 Btu/h

Collection: PTH E Series

EER: 9.6

Refrigerant: R-410A

Tonnage: 1.5 Tons

Volts: 208/230V

Watts: 5