7700 Btu/h 208/230V 3.6 Amp PTAC Air Conditioner
PTH E Series 7700 Btu/h 208/230V 3.6 Amp PTAC Air Conditioner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 3.6
- BTU:
- 7000
- BTU Cooling Rating:
- 7700 Btu/h
- BTU Heat Rating:
- 7000 Btu/h
- CFM:
- 310 ft3/min
- Collection:
- PTH E Series
- Depth:
- 21-1/2 in
- EER:
- 11.7
- Height:
- 16-1/16 in
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Width:
- 40 in