12000 BTU 5.7 Amp 208/230V PTAC Heat Pump
PTH G Series 12000 BTU 5.7 Amp 208/230V PTAC Heat Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet operation
- Increased dehumidification capacity
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Removable condenser shroud
- Seven button touch pad
Specifications
- AMP:
- 5.7
- BTU:
- 12000
- CFM:
- 370 ft3/min
- Collection:
- PTH G Series
- EER:
- 10.7
- Moisture Removal:
- 86
- Nominal Heater Size (kilowatts):
- 3.5
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- PTAC
- Refrigerant:
- R-410A
- Type:
- APTH123G35AXXX
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Watts:
- 3.5 kW