0 items

Amana HVAC R-410A Through the Wall Room Air Conditioner

APBC2E00BB

BTU Cooling Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy access slide out filter
  • Electronic touch control pad with remote control
  • Four-way adjustable airflow to allow for cooling or heating to any part of the room
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet operation

SPECIFICATIONS

AMP
8.6
Auto Switching Heat Cool
No
BTU
9200
BTU Cooling Rating
9200 Btu/h
Depth
21-7/8 in
EER
9.8
ETL Listed
No
Energy Star Compliant
No
Height
15-5/8 in
Indoor Outdoor
Indoor
Installation Type
Through The Wall
MBH
9.2
Max CFM
275
Plug Type
5-15P
Power Source
Electric
Refrigerant
R-410A
UL Listed
Yes
Volts
115V
Weight
88
Width
26 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday