0 items

Amana HVAC APG15 Series R-410A Single-Stage Evaporator Downflow and Horizontal Natural Gas/Electric Packaged Unit

AAPG1509041

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features high-efficiency compressor with factory-installed sound blanket, EEM blower motor, copper tube/aluminum fin coils, redundant two-stage gas valve natural gas with easy conversion to propane, power-assisted combustion, direct-spark ignition system,
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
35
BTU
70000
BTU Cooling Rating
29000 Btu/h
BTU Heat Rating
92000 Btu/h
CEC Compliant
For Sale in CA
Collection
APG15 Series
Configuration
Downflow, Horizontal
Depth
51 in
EER
12
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
34-3/4 in
Horsepower
1/2 hp
MBH
70
Max CFM
1050
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Weight
453
Width
47 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday