42 x 2 in. Filter Grille Stamped Face in Mill Aluminum
42 x 2 in. Filter Grille Stamped Face in Mill Aluminum
Frequently Purchased Together
Product Details
- Baffled to reduce air recirculation
- Install outdoor grille prior to chassis installation
- Use to direct air flow for proper unit operation and to protect outdoor coil from weather
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- Mill
- Filter Grille Style:
- Stamped Fins
- Length:
- 42 in
- Material:
- Aluminum
- Type:
- ASGK01B
- Width:
- 2 in