Amana

Top Load Washer with Dual Action Agitator in White

Part #ANTW4516FW  |  Manufacturer Part #NTW4516FW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual action agitator
  • Porcelain tub
  • Capacity: 3.5 cu ft
  • Late lid lock
  • Delicate cycle

Specifications

AMP: 15, 20

CEC Compliant: For Sale in CA

Capacity: 3.5 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 27 in

Energy Star Compliant: No

Height: 42 in

Number of Settings: 8

Power Source: Electric

RPM: 700

Type: Top Load Washer

UL Listed: No

Volts: 120V

Width: 27-1/2 in