23-5/8 x 58-3/8 in. Dual Purpose Towel Warmer with Radiator in Polished

You last purchased this on
 
Amba Products

Antus 23-5/8 x 58-3/8 in. Dual Purpose Towel Warmer with Radiator in Polished

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amba Products

Antus 23-5/8 x 58-3/8 in. Dual Purpose Towel Warmer with Radiator in Polished

  • Fast #
  • Part #AA2056P
  • Item #7574976
  • Manufacturer Part #A2056P
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
3.5
BTU:
1364
CARB OTC LEED Compliant:
No
Collection:
Antus
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished
Depth:
4-5/16 in
GSA Approved:
No
Height:
58-3/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Stainless Steel
NSF Certified:
No
Temperature Range:
131 to 167 Deg F
Volts:
115V
Watts:
400 W
Weight:
29 lb
Width:
23-5/8 in