21-1/4 x 31-3/4 in. Wall Mount Towel Warmer in White

You last purchased this on
 
Amba Products

Jeeves 21-1/4 x 31-3/4 in. Wall Mount Towel Warmer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amba Products

Jeeves 21-1/4 x 31-3/4 in. Wall Mount Towel Warmer in White

  • Fast #
  • Part #AESW
  • Item #7574988
  • Manufacturer Part #ESW
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unit is hardwired (requires an electrician to install)
  • Curved bar version available
  • Ideal for drying and warming 2 towel
  • Must be wired to a switch (does not include control accessory)
  • Hardwiring can be moved to the left for extra cost
  • Must be mounted per instructions
  • Heats with internal liquid
  • Designed to be on continuously (energy efficient design)
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.6
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Jeeves
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-1/2 in
GSA Approved:
No
Height:
31-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Maximum Temperature:
158
NSF Certified:
No
Number of Bars:
12
Product Type:
Towel Warmer
Temperature Range:
145 to 154 Deg F
UL Listed:
Yes
Volts:
110V
Watts:
175 W
Weight:
19 lb
Width:
21-1/4 in