21-1/4 x 31-3/4 in. Towel Warmer in Polished
Jeeves 21-1/4 x 31-3/4 in. Towel Warmer in Polished
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.75
- BTU:
- 273
- CARB OTC LEED Compliant:
- No
- Collection:
- Jeeves
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished
- Depth:
- 4-1/2 in
- GSA Approved:
- No
- Height:
- 31-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- NSF Certified:
- No
- Temperature Range:
- 145 to 154 Deg F
- Volts:
- 115V
- Watts:
- 80 W
- Weight:
- 14 lb
- Width:
- 21-1/4 in