21-1/4 x 36-3/4 in. Towel Warmer in Polished

You last purchased this on
 
Amba Products

Jeeves 21-1/4 x 36-3/4 in. Towel Warmer in Polished

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amba Products

Jeeves 21-1/4 x 36-3/4 in. Towel Warmer in Polished

  • Fast #
  • Part #ACCP
  • Item #7574904
  • Manufacturer Part #CCP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
1.6
CARB OTC LEED Compliant:
No
Collection:
Jeeves
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished
Depth:
6-1/2 in
GSA Approved:
No
Height:
36-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
MBH:
0.597
Material:
Stainless Steel
NSF Certified:
No
Temperature Range:
145 to 154 Deg F
Volts:
115V
Watts:
175 W
Weight:
30 lb
Width:
21-1/4 in