21-1/4 x 53-3/4 in. Towel Warmer in Matte Black
Jeeves 21-1/4 x 53-3/4 in. Towel Warmer in Matte Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 2.2
- BTU:
- 818
- CARB OTC LEED Compliant:
- No
- Collection:
- Jeeves
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-1/2 in
- GSA Approved:
- No
- Height:
- 53-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- NSF Certified:
- No
- Temperature Range:
- 145 to 154 Deg F
- Volts:
- 115V
- Watts:
- 240 W
- Weight:
- 29 lb
- Width:
- 21-1/4 in