Amba Products Jeeves 29-1/2 x 27 in. Towel Warmer

AK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Jeeves
Color Finish
White
Color Finish Category
Whites
Depth
4-1/2 in
GSA Approved
No
Height
27 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Stainless Steel
NSF Certified
No
Watts
175
Width
29-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday