29-1/2 x 27 in. Towel Warmer in Oil Rubbed Bronze
Jeeves 29-1/2 x 27 in. Towel Warmer in Oil Rubbed Bronze
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Jeeves
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4-1/2 in
- GSA Approved:
- No
- Height:
- 27 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- NSF Certified:
- No
- Watts:
- 175 W
- Width:
- 29-1/2 in