39-1/2 x 27 in. Towel Warmer in Brushed

You last purchased this on
 
Amba Products

Jeeves 39-1/2 x 27 in. Towel Warmer in Brushed

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amba Products

Jeeves 39-1/2 x 27 in. Towel Warmer in Brushed

  • Fast #
  • Part #ALSB
  • Item #7574998
  • Manufacturer Part #LSB
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Jeeves
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed
Depth:
4-1/2 in
GSA Approved:
No
Height:
27 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Stainless Steel
NSF Certified:
No
Volts:
110V
Watts:
200 W
Width:
39-1/2 in