29-1/4 x 42-3/4 in. Dual Purpose Towel Warmer in Polished
Sirio 29-1/4 x 42-3/4 in. Dual Purpose Towel Warmer in Polished
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 2.57
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Sirio
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished
- Depth:
- 4-3/4 in
- GSA Approved:
- No
- Height:
- 42-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- NSF Certified:
- No
- Volts:
- 115V
- Watts:
- 296 W
- Width:
- 29-1/4 in