12 x 38 in. Freestanding Towel Warmer in Polished
Solo 12 x 38 in. Freestanding Towel Warmer in Polished
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Solo
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished
- GSA Approved:
- No
- Height:
- 38 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 150 W
- Width:
- 12 in